Shop All Identification Labels
Shockwatch
RFID Impact Tag, Field-Armable, 10G, PK100
Mfr # SWRFID-10G
Zoro # G800948226
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Language English
- Background Color Light Blue
- G-Force Sensitivity 10
- Shock Indicator Type Shockwatch Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shockwatch
- MFR # SWRFID-10G
- Zoro # G800948226
- UPC # 850018133012
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Height | 1 11/16 in |
Label Width | 1 11/16 in |
Details
Material | Plastic |
Language | English |
Background Color | Light Blue |
G-Force Sensitivity | 10 |
Shock Indicator Type | Shockwatch Indicator |
Adhesive Material | Acrylic |
Max. Operating Temp. | 140 Degrees F |
Min. Operating Temp. | -13 Degrees F |
Temperature Range | -13 Degrees to 140 Degrees F |
Status When Shipped | Armable |
Shelf Life | 2 yr |
Item | RFID Impact Tag |
Type of Damage Indicated | Shock |
Message Color | Black |
Environmental Indicator Type | Impact |
Resettable | Not Resettable |
Label Finish | Gloss |
Description
RFID Impact Tag, Environmental Indicator Type Impact, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 11/16 in, Label Height 1 11/16 in, Temperature Range -13 Degrees to 140 Degrees F, G-Force Sensitivity 10, Material Plastic, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- SHOCKWATCH 75G 2 Indicators, 3 3/4" x 3 3/4", Orange, PK 50 (SHWT75)
- SHOCKWATCH 37G 2 Indicators, 3 3/4" x 3 3/4", Purple, PK 50 (SHWT37)
- SHOCKWATCH 25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50 (SHWT25)
- SHOCKWATCH 50G 2 Indicators, 3 3/4" x 3 3/4", Red, PK 50 (SHWT50)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- NMC Four Digit Placard 1903 (DL178BR)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- Shockwatch Identification Labels