Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 5G, PK50
Mfr # 45000K
Zoro # G0506293
product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 5
- Label Width 1 45/64 in
- Label Height 1 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # 45000K
- Zoro # G0506293
- UPC # 751571535407
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 1 45/64 in |
Label Height | 1 45/64 in |
Details
Item | G-Force Indicator Label |
Shock Indicator Type | Shockwatch Indicator |
Resettable | Not Resettable |
G-Force Sensitivity | 5 |
Label Finish | Laminated |
Label Material | Self Adhesive Paper |
Message Color | Black |
Language | English |
Adhesive Material | Acrylic |
Type of Damage Indicated | Shock |
Max. Operating Temp. | 140 Degrees F |
Status When Shipped | Armable |
Background Color | Pink |
Shelf Life | 2 yr |
Min. Operating Temp. | -13 Degrees F |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 45/64 in, Label Height 1 45/64 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 5, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- ACCU-STAMP2 Stamp, Red, Scanned, 1-5/8"x1/2" (035605)
- AT-A-GLANCE 12 x 17" Wirebound Monthly Wall Calendar (PM52-28)
- SHOCKWATCH ShockWatch® Companion Labels, White/Black, 200/Case (SHWCL)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (SD-37G)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (20700)
- TAPE LOGIC Tape Logic® Labels, "UN3373 Biological Substance Category B", 4" x 4 3/4", Black/White, 500/Roll (DL1404)
- Shockwatch Package Labels & Shipping Equipment