Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 50G, PK50
Mfr # SD-50G
Zoro # G0507666
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 50
- Label Width 3 13/16 in
- Label Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # SD-50G
- Zoro # G0507666
- UPC # 751571535711
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3 13/16 in |
Label Height | 3 13/16 in |
Details
Shock Indicator Type | Shockwatch Indicator |
Item | G-Force Indicator Label |
Resettable | Not Resettable |
G-Force Sensitivity | 50 |
Min. Operating Temp. | -13 Degrees F |
Label Material | Self Adhesive Paper |
Shelf Life | 2 yr |
Label Finish | Laminated |
Max. Operating Temp. | 140 Degrees F |
Language | English |
Status When Shipped | Live |
Adhesive Material | Acrylic |
Message Color | Black |
Type of Damage Indicated | Shock |
Background Color | Red |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 3 13/16 in, Label Height 3 13/16 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 50, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Globe 4 Kids (12534)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (20300)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- DECKER TAPE PRODUCTS Label, DL3551, QA HOLD, 4" X 4" (DL3551)
- Shockwatch Shipping Labels