Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 37G, PK50
Mfr # SD-37G
Zoro # G0507447
product price: $143.99
/pk 50, $2.88/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 37
- Label Width 3 13/16 in
- Label Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # SD-37G
- Zoro # G0507447
- UPC # 751571535704
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3 13/16 in |
Label Height | 3 13/16 in |
Details
Item | G-Force Indicator Label |
Shock Indicator Type | Shockwatch Indicator |
Resettable | Not Resettable |
G-Force Sensitivity | 37 |
Background Color | Purple |
Message Color | Black |
Language | English |
Status When Shipped | Live |
Type of Damage Indicated | Shock |
Label Finish | Laminated |
Max. Operating Temp. | 140 Degrees F |
Label Material | Self Adhesive Paper |
Min. Operating Temp. | -13 Degrees F |
Adhesive Material | Acrylic |
Shelf Life | 2 yr |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 3 13/16 in, Label Height 3 13/16 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 37, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- SMEAD File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25 (75425)
- MALIN CO Wire, Coil, 0.0808 Dia, 2025.6 ft. (01-0808-12CO)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (48000K)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- SHOCKWATCH G-Force Indicator Label, 10G, PK50 (46000K)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (20700)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Orange, 500/Roll (DL612H)
- Shockwatch Package Labels & Shipping Equipment