Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 37G, PK50
Mfr # 49000K
Zoro # G0505977
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 37
- Label Width 1 45/64 in
- Label Height 1 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # 49000K
- Zoro # G0505977
- UPC # 751571535445
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 1 45/64 in |
Label Height | 1 45/64 in |
Details
Shock Indicator Type | Shockwatch Indicator |
Item | G-Force Indicator Label |
Resettable | Not Resettable |
G-Force Sensitivity | 37 |
Message Color | White |
Adhesive Material | Acrylic |
Label Finish | Laminated |
Type of Damage Indicated | Shock |
Language | English |
Max. Operating Temp. | 140 Degrees F |
Shelf Life | 2 yr |
Label Material | Self Adhesive Paper |
Status When Shipped | Armable |
Background Color | Purple |
Min. Operating Temp. | -13 Degrees F |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 45/64 in, Label Height 1 45/64 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 37, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- BETTER PACKAGES Pivot Rod Retainer (E580RA)
- IRWIN 58666406 Lumber Crayons Yellow (024721664068)
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- SHOCKWATCH ShockWatch® Companion Labels, White/Black, 200/Case (SHWCL)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (SD-75G)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- Shockwatch Shipping Labels