Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 25G, PK50
Mfr # SD-25G
Zoro # G0502915
product price: $139.99
/pk 50, $2.80/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 25
- Label Width 3 13/16 in
- Label Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # SD-25G
- Zoro # G0502915
- UPC # 751571535698
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3 13/16 in |
Label Height | 3 13/16 in |
Details
Item | G-Force Indicator Label |
Shock Indicator Type | Shockwatch Indicator |
Resettable | Not Resettable |
G-Force Sensitivity | 25 |
Label Finish | Laminated |
Background Color | Yellow |
Shelf Life | 2 yr |
Adhesive Material | Acrylic |
Language | English |
Type of Damage Indicated | Shock |
Status When Shipped | Live |
Max. Operating Temp. | 140 Degrees F |
Min. Operating Temp. | -13 Degrees F |
Message Color | Black |
Label Material | Self Adhesive Paper |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 3 13/16 in, Label Height 3 13/16 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 25, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Wire Alum 18Gax50Ft (N264-697)
- SWINGLINE Flat Clinch Stapler, 70 Sheet, Blk/Silver (S7087875)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (20700)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SHOCKWATCH ShockWatch® Companion Labels, White/Black, 200/Case (SHWCL)
- SHOCKWATCH Shock Indicator Companion Label, PK500 (26107)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 4" x 4", Red/White, 500/Roll (SCL501)
- Shockwatch Package Labels & Shipping Equipment