Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 25G, PK50
Mfr # 48000K
Zoro # G0504507
product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 25
- Label Width 1 45/64 in
- Label Height 1 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # 48000K
- Zoro # G0504507
- UPC # 751571535438
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 1 45/64 in |
Label Height | 1 45/64 in |
Details
Shock Indicator Type | Shockwatch Indicator |
Item | G-Force Indicator Label |
Resettable | Not Resettable |
G-Force Sensitivity | 25 |
Message Color | Black |
Type of Damage Indicated | Shock |
Shelf Life | 2 yr |
Max. Operating Temp. | 140 Degrees F |
Status When Shipped | Armable |
Min. Operating Temp. | -13 Degrees F |
Label Finish | Laminated |
Background Color | Yellow |
Language | English |
Adhesive Material | Acrylic |
Label Material | Self Adhesive Paper |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 45/64 in, Label Height 1 45/64 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 25, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous (18543)
- SHURTAPE Filament Tape, 48mm x 55m, 5.4 mil, PK24 (GS 501)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- DECKER TAPE PRODUCTS Label, DL1520, FRAGILE THIS SIDE UP HANDLE WITH CARE, 3" X 5" (DL1520)
- Shockwatch Package Labels & Shipping Equipment