Shop All Ratchet Tie Downs
Shockstrap Tie Downs
Ratchet Tie Down Strap, 9 ft
Mfr # 9RSBKP
Zoro # G608370571
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Length 9'
- Width 2"
- Working Load Limit 2000lb WLL
- Hardware Material Wire Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockstrap Tie Downs
- MFR # 9RSBKP
- Zoro # G608370571
- UPC # 857184004207
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Dimensions
Length | 9' |
Width | 2" |
Details
Item | Ratchet Tie Down Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Working Load Limit | 2000lb WLL |
Hardware Material | Wire Hook |
Strap Material | Polyester Webbing; Polyester Webbing |
Description
Ratchet Tie Down Strap,9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Orange Ratchet Strap w/ Black Flat Hook (5018FH-OR)
- ANCRA 34 in. Knurled Grip Standard Winch Bar (42313-17-GRA)
- MARTIN SPROCKET & GEAR 14" X 3" 226 Hanger, 14CH2266 (14CH2266)
- LIFT-ALL Roundsling, Endless, 10 ft L, 53000 lb Cap (EN600X10)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 7 ft (7RSBKP)
- US CARGO CONTROL Airline-Style Track Fastener Pack 1-1/2" Bolts w/ Nut & Washer - 10 pk (ATFASTPACK)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Flat Hook - 4 pack (SMWNFH-4PK)
- ZORO SELECT Tie Down Strap, D-Ring, Yellow (55ET66)
- US CARGO CONTROL Lasso Strap 2" x 10' with O Ring (210RR)
- ZORO SELECT Tie-Down Strap, Ratchet, 30ftx2In, 3333lb (2VKP9)
- BOATBUCKLE Strap-10Ft X 2In Gunwale, #F17634 (F17634)
- Shockstrap Tie Downs Tie Downs