Shop All Ratchet Tie Downs
Shockstrap Tie Downs
Ratchet Tie Down Strap, 7 ft
Mfr # 7RSBKP
Zoro # G608370632
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Length 7'
- Working Load Limit 1000lb WLL
- Width 1.5"
- Strap Material Polyester Webbing; Polyester Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shockstrap Tie Downs
- MFR # 7RSBKP
- Zoro # G608370632
- UPC # 857184004122
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Dimensions
Length | 7' |
Width | 1.5" |
Details
Item | Ratchet Tie Down Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Working Load Limit | 1000lb WLL |
Strap Material | Polyester Webbing; Polyester Webbing |
Hardware Material | Gated Clip Hook |
Description
Ratchet Tie Down Strap,7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBEL06)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504515)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- CAMPBELL CHAIN & FITTINGS #1 Double Loop (Inco) Chain, Zinc Plated, 450' per Square Pail (T0754126N)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 9 ft (9RSBKP)
- PROGRIP CARGO CONTROL AdjustableTie-Down, Dbl "J", 16 ft. Lx1"W (314700)
- US CARGO CONTROL 4" x 30' Red Ratchet Strap w/ Flat Hooks (8530FH-RED)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (6A106)
- ERICKSON 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO (35611)
- TORKLIFT TRUE FRAME-MOUNTED FRONT TIE DOWN - DODGE (D2142)
- ERICKSON 32" Tightening Bar (02803)
- Shockstrap Tie Downs Tie Downs