Shop All Ratchet Tie Downs
Shockstrap Tie Downs
Ratchet Tie Down Strap, 18 ft
Mfr # 18RSBKP
Zoro # G208370575
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Length 18'
- Working Load Limit 2000lb WLL
- Width 2"
- Hardware Material Wire Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockstrap Tie Downs
- MFR # 18RSBKP
- Zoro # G208370575
- UPC # 857184004177
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Dimensions
Length | 18' |
Width | 2" |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Ratchet Tie Down Strap |
Working Load Limit | 2000lb WLL |
Hardware Material | Wire Hook |
Strap Material | Polyester Webbing; Polyester Webbing |
Description
Ratchet Tie Down Strap,18 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Universal Mounting Plate Mid-Range 6.5x4.5" mount (20019)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- WERNER 36 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1336-2)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 7 ft (7RSBKP)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 9 ft (9RSBKP)
- US CARGO CONTROL 2" x 10' Yellow Endless Ratchet Strap (5310FE-Y)
- EXTREME MAX Extreme Max 5900.1136 Utility Tie-Down Strap - 1", 1000 lbs., Pack of 2 (5900.1136)
- US CARGO CONTROL Airline-Style Track Filler Strip - 10' (ATFILLER10FT)
- EPCO EPCO BTDTP4 Gator Tuff Zinc Transom Tie-Downs with Vinyl Pad Protector - 2 in. x 4 ft., Pair (BTDTP4)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE20489)
- Shockstrap Tie Downs Tie Downs