E E Systems Group EE810W2F 48 LED Wall Light Outdoor Weatherproof Wireless
Mfr # EE810W2F
Zoro # G904057831
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shla
- MFR # EE810W2F
- Zoro # G904057831
- UPC # 856071006270
- Country of Origin China
- Category Landscape Lighting
Description
Provides a combination of affordable solar driven illumination with outstanding overall performance. It is a LED light with quick DIY and unique one-step-set up features. It's built in customer-friendly features allow users to enjoy a simple adjustment application and there isn't any need to change batteries. This light-weight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn illuminating profile all night long with first 5 hours at full brightness and then dim to 25% of maximum brightness. Its 120 degree 48 LED daylight white illumination is the equivalent of up to a 50W standard bulb. It's particularly useful for all types of wall, billboard, bus stop, residential, commercial and recreational applications with high quality aluminum enclosure. And it also can be used as portable backup lighting during AC power outages or limited power supply.
Features- Color - Black
- Power Source - solar
- Type of Bulb - LED
- Wattage - 10 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- STREAMLIGHT Rechargeable Battery Kit, USB Cord Type (22010)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- SHLA E E Systems Group EE805W56-WP 56 LED Super Bright Solar Powered Wireless Waterproof; White (EE805W56(WP))
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 29 W, Antique Bronze (P5641-20/30K)
- LIVING ACCENTS Living Accents 3901147 4.8 watt Black Low Voltage LED Pathway Light & Spot Light Kit; Pack of 4 (3901147)
- DABMAR LIGHTING Spotlight, 29, Solid, Brass, AG (LV29-AG)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 2 (FLTORCH2-B)
- DABMAR LIGHTING Bollard, D3300, B, Powder coated, Aluminum (D3300-B)
- INTENSE Powder Coated Cast Aluminum Post Top Light Fixture, Black - 15.88 x 10 x 10 in. (IN2563004)
- Shla Landscape Lighting