E E Systems Group EE805W56-WP 56 LED Super Bright Solar Powered Wireless Waterproof; White
Mfr # EE805W56(WP)
Zoro # G904057855
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shla
- MFR # EE805W56(WP)
- Zoro # G904057855
- UPC # 856071006256
- Country of Origin China
- Category Landscape Lighting
Description
Provides a combination of affordable solar GREEN energy driven illumination with outstanding overall performance. It is a self-contained light with quick DIY and unique one-step-set up features. It's built in customer-friendly features allow users to enjoy an adjustment-free application and there isn't any need to change batteries. This light-weight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed, and light up to full brightness automatically when motion is sensed. Its 56 LED daylight illumination is the equivalent of up to a 50W standard bulb. It's particularly useful for all types of residential, commercial and recreational applications. And it also can be used as portable backup lighting during AC power outages or limited power supply.
Features- Color - White
- Material - Plastic
- Finish - LED
- Voltage - 3 volts
- Power Source - battery-powered, solar-powered
- Type of Bulb - LED
- Wattage - 5 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 2700K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/927/DIM/120V)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 450 lm lm (25320)
- TERRACYCLE REGULATED WASTE 8-Link CFL Spinner Assembly (055-133)
- PURE GARDEN Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count (50-LG5071)
- DABMAR LIGHTING Well Light, DW4701, B, Aluminum, Grill (DW4701-B)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- DABMAR LIGHTING Fixture, Post, 9303, W, 3 Head (GM9303-W)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- Shla Landscape Lighting