E E Systems Group EE805W56 56 LED Super Bright Solar Powered Wireless
Mfr # EE805W56
Zoro # G304057806
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shla
- MFR # EE805W56
- Zoro # G304057806
- UPC # 856071006225
- Country of Origin China
- Category Landscape Lighting
Description
provides a combination of affordable solar GREEN energy driven illumination with outstanding overall performance. It is a self-contained light with quick DIY and unique one-step-set up features. It's built in customer-friendly features allow users to enjoy an adjustment-free application and there isn't any need to change batteries. This light-weight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed, and light up to full brightness automatically when motion is sensed. Its 56 LED daylight illumination is the equivalent of up to a 50W standard bulb. It's particularly useful for all types of residential, commercial and recreational applications. And it also can be used as portable backup lighting during AC power outages or limited power supply.
Features- Color - Black
- Material - Plastic
- Finish - LED
- Voltage - 3 volts
- Power Source - battery-powered, solar-powered
- Type of Bulb - LED
- Wattage - 5 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14N-120V)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- SHLA E E Systems Group EE805W56-WP 56 LED Super Bright Solar Powered Wireless Waterproof; White (EE805W56(WP))
- LIVING ACCENTS Living Accents 3901154 9 watt Black Plug in LED Pathway Light & Spot Light Kit; Pack of 3 (3901154)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- PROGRESS LIGHTING Format 8" 1-Light Wall Lantern, 100 W, Black (P6063-31)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/BL)
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 2 (FLTORCH2-B)
- Shla Landscape Lighting