Shop All Copy & Printer Paper
Shizen Design
Shizen Design 2023493 Handmade Decorative Papers; Assorted Color - 5 lbs
Mfr # 2023493
Zoro # G603895079
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shizen Design
- MFR # 2023493
- Zoro # G603895079
- UPC # 729730687687
- Country of Origin India
- Category Copy & Printer Paper
Description
All the paper is 100% recycled. The pulp is made from cotton scraps from the Indian garment industry. The papermaking process is pollution free. This paper is 100% recycled from post consumer waste and is "tree-free".
Includes:- (1) 5 lb. box of decorative paper
- Color: Assorted Color
- Environmentally Friendly: Yes
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimensions: Assorted
- Material: Paper
- Size: Assorted
- Capacity: 5 lbs
- Country of Origin: India
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Grip, Be, PK36 (GSMG361BE)
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, Ca 12PK (BSN63107)
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- SHIZEN DESIGN Shizen Design 410636 Punjab Handmade Paper; 1 lbs; Assorted Size; Assorted Color (410636)
- ABILITATIONS Hi-Write Intermediate Paper, Level 2, Pack of 100 Sheets PK (IWP-2-VL)
- PACON Pacon Chart Tablets w/Glued Top, 24in x 32in, White, 70 Sheets/Pack (9770)
- SCHOOL SMART PAPER COMP 8X10.5 WHITE 3/8 RULED NO MARGIN 15LB REAM (PRWC81538-5987)
- SCHOOL SMART Composition Paper, 8-1/2 x 7 Inches, 3/8 Inch Long Way Ruled, White, 500 Sheets (400)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- WAUSAU PAPERS Wausau Papers 22731 Astrobrights Colored Card Stock 65lb Solar Yellow Letter 250 Sheets per Pack (22731)
- Shizen Design Copy & Printer Paper