Shop All Copy & Printer Paper
Shizen Design
Shizen Design 2023492 11 x 15 in. Marble Paper Assortment with 24 Sheets - Assorted Designs
Mfr # 2023492
Zoro # G803895299
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shizen Design
- MFR # 2023492
- Zoro # G803895299
- UPC # 729730166199
- Country of Origin India
- Category Copy & Printer Paper
Description
Handmade marble paper made in India. Includes 1 sheet each of 24 patterns.
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Includes:- 24 Sheets of Marble Paper
- Environmentally Friendly: Yes
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 11 x 15 in.
- Material: Paper
- Size: 11 x 15 in.
- Country of Origin: India
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- QUARTET Magnetic Dry Erase 11X17 (MHOW1117)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- SHIZEN DESIGN Shizen Design 410636 Punjab Handmade Paper; 1 lbs; Assorted Size; Assorted Color (410636)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Tan, PK200 (9511T)
- HAMMERMILL Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK (HAM86700RM)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- SOUTHWORTH Paper, Linen, White, PK100 (Z550CK)
- Shizen Design Copy & Printer Paper