Shop All Copy & Printer Paper
Shizen Design
Shizen Design 2023490 5 x 7 in. Smooth Surface Watercolor Paper with 100 Sheets; White
Mfr # 2023490
Zoro # G603895222
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shizen Design
- MFR # 2023490
- Zoro # G603895222
- UPC # 729730126018
- Country of Origin India
- Category Copy & Printer Paper
Description
All Shizen papers are handmade in India from 100% recycled materials using a pollution-free process. This acid-free white watercolor paper is 100% cotton and internally sized, with a rough surface. No deckles. 140 lb.
Includes:- 100 Sheets of Watercolor Paper
- Color: White
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 5 x 7 in.
- Material: Paper
- Number of Sheets: 100
- Country of Origin: India
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Black, PK2 (ADI631-01-BLK-2pk)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- EPSON T202520-S (202) Claria Ink, 165 Page-Yield, Cyan/Magenta/Yellow, PK3 (T202520-S)
- MARKAL Paint Crayon, Large Tip, Blue Color Family (61070)
- SHIZEN DESIGN Shizen Design 410636 Punjab Handmade Paper; 1 lbs; Assorted Size; Assorted Color (410636)
- PACON CORPORATION Pacon® Tru-Ray Sulphite Construction Paper, 18"x24", Yellow, 50 Sheets (103068)
- AVERY Clean Edge Business Cards, True, PK1000 (8870)
- EXACT Paper, Brites, , 500Sh, Rd Pk (WAU26751)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- Shizen Design Copy & Printer Paper