Shop All Copy & Printer Paper
Shizen Design
Shizen Design 2023489 Watercolor Paper Value Pack with 39 Sheets; White - 140 lbs
Mfr # 2023489
Zoro # G903895373
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shizen Design
- MFR # 2023489
- Zoro # G903895373
- UPC # 729730166151
- Country of Origin India
- Category Copy & Printer Paper
Description
Smooth surface hot press watercolor paper. Acid free with a basis paper weight of 140 lb (300 gsm). Paper is made from 100% cotton rag and is internally and externally sized. 100% Recycled. Value pack includes 10 sheets of 12 x 12 inch, 15 sheets of 10 x 10 inch, 10 sheets of 6 x 6 inch and 4 sheets of 5 x 7 inch. Made in India.
Includes:- 39 Sheets of Watercolor Paper
- Color: White
- Environmentally Friendly: Yes
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimensions: Assorted
- Material: Paper
- Number of Sheets: 39
- Capacity: 140 lbs
- Country of Origin: India
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 8/PK, AST PK (PIL13285)
- SHIZEN DESIGN Shizen Design 410636 Punjab Handmade Paper; 1 lbs; Assorted Size; Assorted Color (410636)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Lunar Be Pk (WAU22521)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- AVERY Avery® Textured Half-Fold Greeting Card, 5-1/2" x 8-1/2", White, 30 Cards/Pack (3378)
- XEROX Vitality Recycled Multipurp Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R06296)
- AVERY DENNISON Door Hanger, Matte White, 40 Sheets, PK80 (16150)
- STAEDTLER Mars Vellum Art & Drafting Paper, 16lb, 11 x 17, Translucent, 50/Pad (946 1117P)
- Shizen Design Copy & Printer Paper