Shop All Copy & Printer Paper
Shizen Design
Shizen Design 2023488 11 x 15 in. Screenprint & Embossed Paper with 24 Sheets - Assorted Designs
Mfr # 2023488
Zoro # G203895332
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shizen Design
- MFR # 2023488
- Zoro # G203895332
- UPC # 729730166182
- Country of Origin India
- Category Copy & Printer Paper
Description
Handmade screenprint paper made in India. Includes 2 sheets each of 12 patterns.
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Includes:- 24 Sheets Embossed and Screenprint Paper
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 11 x 15 in.
- Material: Paper
- Size: 11 x 15 in.
- Country of Origin: India
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W10)
- SPORTIME BALL BOWLING ULTRAFOAM WTD (105647)
- KONICA MINOLTA Black Toner Cartridge 27K YLD (TN321K)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 6/Set (63630)
- SHIZEN DESIGN Shizen Design 410636 Punjab Handmade Paper; 1 lbs; Assorted Size; Assorted Color (410636)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- HAMMERMILL Hammermill Printer Paper, 28lb Premium Color Copy, 100 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM102450)
- PACON CORPORATION Pacon Corporation Pac5836 Brown Kraft Paper 36 Inch Wide Roll (PAC5836)
- DOUBLE A Paper, Copy, Double-A 10PK (DAA851120)
- AVERY Cards, Post, Inkjt, 5.5X4.25 200PK (AVE8387)
- Shizen Design Copy & Printer Paper