Shop All Ultrasonic Cleaners
Shiraclean
Ultrasonic Cleaner, Stainless Steel
Mfr # TVT-MSV31
Zoro # G7354308
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$41,675.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Tank Depth 18 in
- Tank Height 14 in
- Tank Width 18 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shiraclean
- MFR # TVT-MSV31
- Zoro # G7354308
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 18 in |
Tank Height | 14 in |
Tank Width | 18 in |
Overall Depth | 25 in |
Overall Width | 8 ft |
Overall Height | 34 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 25 gal, Tank Depth 18 in, Tank Height 14 in, Tank Width 18 in, Timer Style Digital, Timer Range 1 to 99 min, Cleaning Mode Degas, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 40, Max. Temp. 165 Degrees F, Overall Depth 25 in, Overall Height 34 in, Overall Width 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 400mL, PK100 (3643)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- SHIRACLEAN Ultrasonic Cleaner, Industrial, 110 gal. (TVT-110G)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- ELMA Ultrasonic Cleaner 60H (103 3240)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 1.5 Gallon (DSA150-SK2)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- Shiraclean Ultrasonic Cleaners