Shop All Ultrasonic Cleaners
Shiraclean
Ultrasonic Cleaner, Industrial, 85 gal.
Mfr # TVT-086G
Zoro # G7432096
product price: $30,816.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$30,816.99
Free 30-Day Returns
Key Features
- Tank Capacity 85 gal
- Tank Depth 24 in
- Tank Height 20 in
- Tank Width 36 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shiraclean
- MFR # TVT-086G
- Zoro # G7432096
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 24 in |
Tank Height | 20 in |
Tank Width | 36 in |
Overall Height | 37 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 27 in |
Overall Width | 5 3/4 ft |
Description
Ultrasonic Cleaner, Tank Capacity 85 gal, Tank Depth 24 in, Tank Height 20 in, Tank Width 36 in, Timer Style Digital, Timer Range 1 to 99 min, Cleaning Mode Degas, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 40, Max. Temp. 165 Degrees F, Overall Depth 27 in, Overall Height 37 in, Overall Width 5 3/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Scientific Genesys 30 replacement light bulb lamp (GENESYS 30)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- CAFRAMO Turbine Propellor Blade (A553)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- SHIRACLEAN Ultrasonic Cleaner, Industrial, 110 gal. (TVT-110G)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- PREMIERE Tissue Floating Bath, Round, 2.3 Liter (XH-1001)
- ELMA Ultrasonic Cleaner 30H (103 3218)
- Shiraclean Ultrasonic Cleaners