Shop All Ultrasonic Cleaners
Shiraclean
Ultrasonic Cleaner, Industrial, 50 gal.
Mfr # TVT-045G
Zoro # G7354369
product price: $22,615.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$22,615.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 gal
- Tank Depth 18 in
- Tank Height 14 in
- Tank Width 34 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shiraclean
- MFR # TVT-045G
- Zoro # G7354369
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 18 in |
Tank Height | 14 in |
Tank Width | 34 in |
Overall Width | 5 1/8 ft |
Overall Depth | 27 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 34 in |
Description
Ultrasonic Cleaner, Tank Capacity 50 gal, Tank Depth 18 in, Tank Height 14 in, Tank Width 34 in, Timer Style Digital, Timer Range 1 to 99 min, Cleaning Mode Degas, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 40, Max. Temp. 165 Degrees F, Overall Depth 27 in, Overall Height 34 in, Overall Width 5 1/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- SHIRACLEAN Ultrasonic Cleaner, Industrial, 110 gal. (TVT-110G)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- ELMA Ultrasonic Cleaner S70H (100 7147)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- ELMA Ultrasonic Cleaner 300H (107 1676)
- Shiraclean Ultrasonic Cleaners