Shop All Ultrasonic Cleaners
Shiraclean
Ultrasonic Cleaner, Industrial, 33 gal.
Mfr # TVT-033G
Zoro # G7354350
product price: $17,079.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,079.99
Free 30-Day Returns
Key Features
- Tank Capacity 33 gal
- Tank Depth 18 in
- Tank Height 14 in
- Tank Width 24 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shiraclean
- MFR # TVT-033G
- Zoro # G7354350
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 18 in |
Tank Height | 14 in |
Tank Width | 24 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 4 1/4 ft |
Overall Depth | 21 in |
Overall Height | 34 in |
Description
Ultrasonic Cleaner, Tank Capacity 33 gal, Tank Depth 18 in, Tank Height 14 in, Tank Width 24 in, Timer Style Digital, Timer Range 1 to 99 min, Cleaning Mode Degas, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40, Max. Temp. 165 Degrees F, Overall Depth 21 in, Overall Height 34 in, Overall Width 4 1/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- ILC Replacement for Thermo Scientific Genesys 30 replacement light bulb lamp (GENESYS 30)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- SHIRACLEAN Ultrasonic Cleaner, Industrial, 110 gal. (TVT-110G)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- A2Z SCILAB Sterilization Autoclave Cassette for 10 Instruments, Stainless Steel (A2Z-ZR094)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- Shiraclean Ultrasonic Cleaners