Shop All Ultrasonic Cleaners
Shiraclean
Ultrasonic Cleaner, Industrial, 25 gal.
Mfr # TVT-025G
Zoro # G7354378
product price: $14,073.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$14,073.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Tank Depth 18 in
- Tank Height 14 in
- Tank Width 18 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shiraclean
- MFR # TVT-025G
- Zoro # G7354378
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 18 in |
Tank Height | 14 in |
Tank Width | 18 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 34 in |
Overall Depth | 21 in |
Overall Width | 44 in |
Description
Ultrasonic Cleaner, Tank Capacity 25 gal, Tank Depth 18 in, Tank Height 14 in, Tank Width 18 in, Timer Style Digital, Timer Range 1 to 99 min, Cleaning Mode Degas, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40, Max. Temp. 165 Degrees F, Overall Depth 21 in, Overall Height 34 in, Overall Width 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- LABNET Replacement Filter for Discovery Pipette (SP19454)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- SHIRACLEAN Ultrasonic Cleaner, Industrial, 110 gal. (TVT-110G)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 7.9 gal. (Xtra ST 300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- Shiraclean Ultrasonic Cleaners