Shop All Ultrasonic Cleaners
Shiraclean
Ultrasonic Cleaner, Industrial, 110 gal.
Mfr # TVT-110G
Zoro # G7432087
product price: $42,330.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$42,330.99
Free 30-Day Returns
Key Features
- Tank Capacity 110 gal
- Tank Depth 26 in
- Tank Height 20 in
- Tank Width 4 ft
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shiraclean
- MFR # TVT-110G
- Zoro # G7432087
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 26 in |
Tank Height | 20 in |
Tank Width | 4 ft |
Manufacturers Warranty Length | 2 yr |
Overall Height | 37 in |
Overall Width | 7 1/4 ft |
Overall Depth | 27 in |
Description
Ultrasonic Cleaner, Tank Capacity 110 gal, Tank Depth 26 in, Tank Height 20 in, Tank Width 4 ft, Timer Style Digital, Timer Range 1 to 99 min, Cleaning Mode Degas, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 40, Max. Temp. 165 Degrees F, Overall Depth 27 in, Overall Height 37 in, Overall Width 7 1/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- GLOBE SCIENTIFIC Float Rack For 1.5mL Tubes, Round, PK4 (456398)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 1.5 Gallon (DSA150-SK2)
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- Shiraclean Ultrasonic Cleaners