Shop All Bulk Containers
Shippers Products
Dunnage Bag, Vinyl, 84" L, PK400
Mfr # VE36084TF
Zoro # G8045476
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$5,150.99
Free 30-Day Returns
Key Features
- Material Vinyl Dunnage Bag
- Width 36 in
- Length 84 in
- Working Pressure 1 psi
- Mil Thickness 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shippers Products
- MFR # VE36084TF
- Zoro # G8045476
- Country of Origin China
- Category Bulk Containers
Dimensions
Width | 36 in |
Length | 84 in |
Details
Item | Dunnage Bag |
Material | Vinyl Dunnage Bag |
Working Pressure | 1 psi |
Mil Thickness | 28 |
Dunnage Bag Material | Vinyl |
Breaking Pressure | 2 psi |
Description
Dunnage Bag, Dunnage Bag Material Vinyl, Length 84 in, Width 36 in, Mil Thickness 28, Breaking Pressure 2 psi, Working Pressure 1 psi, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Yellow (QMS532YL)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1500-YE)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- Shippers Products Bulk Containers