Shop All Transmission Jacks
Shinn Fu
Single Stage Truck Jack
Mfr # 23991
Zoro # G5214216
product price: $3,029.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$3,029.99
Free 30-Day Returns
Key Features
- Features Self-Returning Spring
- Power Source Air
- Duty Rating Extra-Heavy Duty
- Minimum Height 12 in
- Base Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu
- MFR # 23991
- Zoro # G5214216
- Country of Origin Taiwan, Province of China
- Category Transmission Jacks
Dimensions
Minimum Height | 12 in |
Base Width | 15 3/4 in |
Handle Length | 40 7/8 in |
Base Length | 26 in |
Details
Features | Self-Returning Spring |
Item | Truck Jack |
Power Source | Air |
Duty Rating | Extra-Heavy Duty |
Load Capacity | 100 ton |
Jack Type | Air/Hydraulic Jack |
Description
Truck Jack, Jack Type Air/Hydraulic Jack, Load Capacity 100 ton, Power Source Air, Minimum Height 12 in, Base Length 26 in, Base Width 15 3/4 in, Features Self-Returning Spring, Handle Length 40 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- SPEC-D TUNING 06-08 Dodge Ram Black Mesh Grille, HG-RAM06JM (HG-RAM06JM)
- AGS Brass Compression Nut, 1/4 Tube, 1/bag (CFN-2B)
- GATES FHP LOW HORSE-POWER V-BELT (1370)
- URREA Heavy-DutyTransmission jack for pits, 661.4 lb (300 kg) (24881)
- SUNEX 700 Lb. Hd Pedestal Telescopic Transmission Jack (7700C)
- WESTWARD Transmission Lift, Hydraulic, 700 Lb Cap (1AVR4)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Telescopic Transmission Jack (72500E)
- WESTWARD Air/Manual Trans Jack, 1 Ton (13X041)
- OMEGALIFT Telescopic Transmission Jack, 1 tons (42003)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Hydraulic (3052)
- Shinn Fu Jacks