Shop All Hydraulic Press Accessories
Shinn Fu
Shoe 3/4 Inch For Pipe Bender 1Vw36
Mfr # T090-00002-000
Zoro # G0048015
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 66150C
- Features 3/4 in
- Compatible with Product Type Hydraulic Pipe Bender
- Accessory Type Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu
- MFR # T090-00002-000
- Zoro # G0048015
- Country of Origin China
- Category Hydraulic Press Accessories
Details
Item | Shoe |
For Use With | Mfr. No. 66150C |
Features | 3/4 in |
Compatible with Product Type | Hydraulic Pipe Bender |
Accessory Type | Shoe |
Description
Shoe, For Use With Mfr. No. 66150C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- PREVOST Non-Scratch Blow Gun, Flow Limiter (27202 PREBP3)
- SHINN FU Ram Coupler (B65582)
- SHINN FU T07709 Hydraulic Unit Assembly (44940)
- SHINN FU Replacement Crane Jack (44915)
- SHINN FU Cylinder For Blackhawk Towerpower 98500 (B65442)
- SHINN FU Pump Guide (248909)
- SHINN FU Repair Kit for Ram Assembly and Dump (F1000S-85)
- SUNEX ® Tools 8-Piece Press Accessory Kit (57KIT8)
- Shinn Fu Hydraulic Press Accessories