Shop All Hydraulic Press Accessories
Shinn Fu
Front Wheel Caster
Mfr # T474-00002-000
Zoro # G0048100
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BH8026
- Compatible with Product Type Foldable Engine Crane
- Accessory Type Front Wheel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu
- MFR # T474-00002-000
- Zoro # G0048100
- Country of Origin China
- Category Hydraulic Press Accessories
Details
Item | Front Wheel Caster |
For Use With | Mfr. No. BH8026 |
Compatible with Product Type | Foldable Engine Crane |
Accessory Type | Front Wheel Caster |
Description
Front Wheel Caster, For Use With Mfr. No. BH8026
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 17/64 (C73017)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" SAE Deep Impact (CMMT15896)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- TOOLPRO 4 in x 4 in Drywall Repair Patch 10Pack, 10PK (TP04740)
- SHINN FU Repair Kit for Ram Assembly and Dump (F1000S-85)
- SHINN FU Replacement Crane Jack (44915)
- SHINN FU Cylinder For Blackhawk Towerpower 98500 (B65442)
- SHINN FU Ram Coupler (B65582)
- SHINN FU Seal Kit (BL800S-034)
- SHINN FU T07709 Hydraulic Unit Assembly (44940)
- HEIN-WERNER Arbor Plates, For Use with 100 Ton Press (AP100)
- Shinn Fu Hydraulic Press Accessories