Shop All Internal Retaining Rings
Shinn Fu Co Of America
Internal Retaining Ring, Steel, Plain Finish
Mfr # OM66750127005
Zoro # G002129911
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu Co Of America
- MFR # OM66750127005
- Zoro # G002129911
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51010.037.0250)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 39/64 in Ht, 10 PK (U04025.062.0001)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Carbon Steel (K2023-A)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/8 in Bore Dia., 25 PK (WHM-62)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6.25 in Bore Dia. (HO-625)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. (KG-262SJ)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- Shinn Fu Co Of America Internal Retaining Rings