Shop All Internal Retaining Rings
Shinn Fu Co Of America
Internal Retaining Ring, Steel, Plain Finish
Mfr # OM43162308102
Zoro # G702128498
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu Co Of America
- MFR # OM43162308102
- Zoro # G702128498
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (U34185.018.6264)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45637)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 44 mm Bore Dia., 25 PK (M36050.044.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.625 in Bore Dia., 100 PK (62RISS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.688 in Bore Dia., 1000 PK (68RIBP)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK (M36050.056.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- Shinn Fu Co Of America Internal Retaining Rings