Shop All External Retaining Rings
Shinn Fu Co Of America
External Retaining Ring, Steel
Mfr # OMF04030001000
Zoro # G202126260
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu Co Of America
- MFR # OMF04030001000
- Zoro # G202126260
- Country of Origin Unknown
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M64-4.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01120.640.0400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel 100 PK (51851)
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01976)
- MIDWEST FASTENER Hanger Bolt, 1/2 in Thread to 1/2"-13 Thread, 4 in, Steel, Plain Finish, 25 PK (50910)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1.438 in Shaft Dia (SH-143-SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36000.043.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1 in Shaft Dia, 10 PK (CG-100ST OIL)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (SH-162SS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 20 mm Shaft Dia, 50 PK (M36000.020.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 5/8 in Shaft Dia, 5 PK (WSM-262)
- Shinn Fu Co Of America External Retaining Rings