Shop All External Retaining Rings
Shinn Fu Co Of America
External Retaining Ring, Steel
Mfr # OM530500015000
Zoro # G402129597
product price: $0.61
/ea
Sold in multiples of 14 for $8.54
$8.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu Co Of America
- MFR # OM530500015000
- Zoro # G402129597
- Country of Origin Unknown
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 2-1/8 in Lg, 10 PK (54546)
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187487)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx30mm, PK10 (M51260.100.0030)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36200.031.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia (SE-137SS)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 50 PK (C-37ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK (DE-9ST PA)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.438 in Shaft Dia, 2000 PK (43RSEBP)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4-1/2 in Shaft Dia (U36000.450.0001)
- Shinn Fu Co Of America External Retaining Rings