Shop All Dollies
Shinn Fu Co Of America
$CAR DOLLY SET 2000 LB 3-IN-1
Mfr # OM47020
Zoro # G102128876
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Holds Vehicle By the wheel, By the pinch weld and By the frame. No adapters required. Integrated frame adapters. Locking casters. No tools required. Adapter secured with pins. Self-stacking. Allows convenient storage
- Height 13.88 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu Co Of America
- MFR # OM47020
- Zoro # G102128876
- Country of Origin Unknown
- Category Dollies
Dimensions
Height | 13.88 Inch |
Details
Item | Car Dolly Set |
Features | Holds Vehicle By the wheel, By the pinch weld and By the frame. No adapters required. Integrated frame adapters. Locking casters. No tools required. Adapter secured with pins. Self-stacking. Allows convenient storage |
Description
CAR DOLLY SET 2000 LB 3-IN-1. Car Dolly Set. Type Car Dolly Set, 3-In-1. Lift Height Range 7 to 13.88 Inch. Base Size 20 Inch Length x 13.88 Inch Width x 13.88 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 14ft. x 1In., 500lb., PK4 (05505)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- ZORO SELECT Folding Gate, Gray, 1 to 12 ft. Opening W (XLECO 1265)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV2)
- MAPP CASTER Hvy Dty Tri-Wheel Dolly (Round Base) W/ 2" Nylon Wheels, 450 Lbs Cap. (P2127-N)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- BOSCH 26" Tool Box Dolly, 275 lb. (L-DOLLY)
- SUMNER Grasshopper Texas Pipe Dolly (780351)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- NOBLE PRODUCTS Gray Dish Rack and Glass Rack Dolly with 36'' Handle (274RKDOLLYHT)
- Shinn Fu Co Of America Hand Trucks & Dollies