Shop All Single Acting Hydraulic Cylinders
Shinn Fu America-Bva Hydraulics
BVA Hydraulics 5 Ton Single Acting Cylinder, 9'' Stroke
Mfr # H0509
Zoro # G005856630
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu America-Bva Hydraulics
- MFR # H0509
- Zoro # G005856630
- UPC # 47077510018
- Country of Origin Taiwan, Province of China
- Category Single Acting Hydraulic Cylinders
Description
Bva hydraulics 5 ton single acting cylinder h0509, 9" stroke bva h0509 hydraulic cylinder with the 5 tons capacity and 9 inch stroke is ideal for lifting and pressing. Bva hydraulic h series cylinders are known in the industry as one of the best cylinders available. Bva cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All bva cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. Bva h0509 hydraulic cylinder is a 5 ton 9 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The ch38f coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). Compare to enerpac rc-59; compare to spx power team c59c.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- LEGACY FLEXZILLA HF PLUG 1/4" BODY (LMA53640FZ-X)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Single Acting Aluminum Hydraulic Cylinder, 50 Ton, 9.84in Stroke (HU5010T)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5in Stroke (HP0505)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics 10 Ton Single Acting Cylinder, 6'' Stroke (H1006)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Flat Body Hydraulic Cylinder Kit, 10 Ton (HF1005B)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 15 tons, 1" Stroke (H1501)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 2.01"Stroke (H1002)
- BVA 10 Ton Cylinder, SA, 996 Stroke, H1010 (H1010)
- Shinn Fu America-Bva Hydraulics Hydraulic Cylinders