Shop All Hydraulic Hand Pumps
Shinn Fu America-Bva Hydraulics
BVA Hydraulics 476 In3 Hydraulic Hand Pump, 2-Speed, W/Carry Handle
Mfr # P8701
Zoro # G505856642
product price: $3,492.99
/ea
Free Shipping & Returns
$3,492.99
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
- Brand Shinn Fu America-Bva Hydraulics
- MFR # P8701
- Zoro # G505856642
- UPC # 47077787038
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hand Pumps
Description
Bva hydraulics 476 in3 hydraulic hand pump p8701, 2-speed, w/carry handle bva hydraulics model hand pump features 476 in3 oil capacity with two stages pressure rating at 200 psi and 10,000 psi.bva hydraulics model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (sold separately).with two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to enerpac p-462; compare to spx power team p460.
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
- ARO Pump Asm, 2" 50:1, LM2250E-31-B (LM2250E-31-B)
- WARREN DISTRIBUTION Mag1 8Oz Belt Dressing (MAG00446)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NTN Radial Ball Bearing, 1.0630 In. W (88508/2AS)
- SIMPLEX Hand Pump, 2 Stage, 200/10K PSI, 70 cu. in. (P72)
- GREENLEE Hydrualic Hand Pump Hose Unit-Hyd (38316)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- BAILEY Double Act Hand Pump 1.8 Gal.Tank 3625 PSI 3/8 NPT 45 CM3 Flow Rate 220971 (220971)
- OTC Two-Speed Hydraulic Hand Pump - Large Capacity (4012A)
- SHINN FU CO OF AMERICA SPREADER WEDGE 1/2 TON HYD (AWB65123)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- Shinn Fu America-Bva Hydraulics Hydraulic Pumps