Shop All Hydraulic Hand Pumps
Shinn Fu America-Bva Hydraulics
BVA Hydraulics 128 In3 Hydraulic Hand Pump, 2-Speed, 4-Ways Control, W/Carry Handle
Mfr # P2301M
Zoro # G005856531
product price: $1,617.99
/ea
Free Shipping & Returns
$1,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu America-Bva Hydraulics
- MFR # P2301M
- Zoro # G005856531
- UPC # 47077798256
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hand Pumps
Description
Bva hydraulics 128 in3 hydraulic hand pump p2301m, 2-speed, 4-ways control, w/carry handle bva hydraulics model hand pump features 128 in3 oil capacity with two stages pressure rating at 200 psi and 10,000 psi.bva hydraulics model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (sold separately).with two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to enerpac p-84; compare to spx power team p157d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCN8H, Return Line, 6 micron (ZX-HC6200FCN8H)
- SMC Solenoid Air Control Valve, 24VDC (VFS3200-5FZ)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 250 Cu In Steel 10 (P4301)
- ENERPAC P84, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil, For Double-Acting Cylinders (P84)
- BVA HYDRAULICS Bottle Jack Mini 5Ton 0.75"Stroke (J11050)
- ENERPAC Two Speed, Lightweight Hydraulic Hand Pump, 55 in 3 Usable Oil (P392)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- ENERPAC P391, Single Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P391)
- ENERPAC P50, Single Speed, Low Pressure Hydraulic Hand Pump, 200 in3 Usable Oil (P50)
- Shinn Fu America-Bva Hydraulics Hydraulic Hand Pumps