Shop All Single Acting Hydraulic Cylinders
Shinn Fu America-Bva Hydraulics
BVA Hydraulics 10 Ton Single Acting Cylinder, 10'' Stroke
Mfr # H1010
Zoro # G905856617
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu America-Bva Hydraulics
- MFR # H1010
- Zoro # G905856617
- UPC # 47077520017
- Country of Origin Taiwan, Province of China
- Category Single Acting Hydraulic Cylinders
Description
Bva hydraulics 10 ton single acting cylinder h1010, 10" stroke bva h1010 hydraulic cylinder with the 10 tons capacity and 10 inch stroke is ideal for lifting and pressing. Bva hydraulic h series cylinders are known in the industry as one of the best cylinders available. Bva cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All bva cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. Bva h1010 hydraulic cylinder is a 10 ton 10 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The ch38f coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). Compare to enerpac rc-1010; compare to spx power team c1010c.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM4658BF)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 061202)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics 10 Ton Single Acting Cylinder, 14" Stroke (H1014)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5in Stroke (HP0505)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics 10 Ton Single Acting Cylinder, 6'' Stroke (H1006)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel (253107)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- Shinn Fu America-Bva Hydraulics Hydraulic Cylinders