Shop All Floor Jacks
Shinn Fu
Air/ Manual Svc Jack 20 T
Mfr # 22201
Zoro # G5214225
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,870.99
Free 30-Day Returns
Key Features
- Lifting Capacity 20 Tons
- Type Long Chassis Service Jack with Air
- Material Steel (Frame)
- Features Convenient Foot Pedal Designed for Fast, No Load Lifts, Handle Actuated Release Valve Provides Precise Metered Control of Lowering Speeds, Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting, High Speed Air Turbo Motor is Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly and Safely, Wide Stance and Low Center of Gravity Provide Optimum Stability Under Load Stress
- Handle Length 48 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shinn Fu
- MFR # 22201
- Zoro # G5214225
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Dimensions
Handle Length | 48 1/2 in |
Overall Width | 20 3/8 in |
Minimum Height | 7 1/2 in |
Extended Height | 26 in |
Details
Item | Long Chassis Service Jack |
Lifting Capacity | 20 Tons |
Type | Long Chassis Service Jack with Air |
Material | Steel (Frame) |
Features | Convenient Foot Pedal Designed for Fast, No Load Lifts, Handle Actuated Release Valve Provides Precise Metered Control of Lowering Speeds, Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting, High Speed Air Turbo Motor is Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly and Safely, Wide Stance and Low Center of Gravity Provide Optimum Stability Under Load Stress |
Load Capacity | 20 ton |
Body Material | Steel |
Power Source | Air/Mechanical |
Jack Type | Service Jack |
Lifting Actuator | Manual Handle |
Duty Rating | Extra-Heavy Duty |
Description
Air/ Manual Svc Jack 20 T, Jack Type Service Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Power Source Air/Mechanical, Minimum Height 7 1/2 in, Extended Height 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC100 (90518-100-1)
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.80IN, FEMALE THREADED (T05-0784)
- BALDWIN Cabin Air Filter, PA5328 (PA5328)
- WIX FILTERS Engine Oil Filter #Wix 57674 (57674)
- SHINN FU 8 Ton Air Actuated Jack (44981C)
- SHINN FU 50 Ton Air/ Manual Hydraulic Jack (BH2500)
- GRAY 50000 lb. Air/Hydraulic Service Jack 21" Max. Lifting H., 8" Min. Lifting H (TSL-50)
- BIG RED Torin Hydraulic 24000 lb Automotive Bottle Jack (T91203B)
- GLOBAL INDUSTRIAL Forklift Jack, 8800 Lb. Capacity, Steel (988869)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- TIGER JACK POST COLUMN 1'4"" to 1'8"" (3A-1418)
- Shinn Fu Jacks