Shop All Floor Jacks
Shinn Fu
50 Ton Air/ Manual Hydraulic Jack
Mfr # BH2500
Zoro # G1561449
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 50 Tons
- Type Air Actuated Bottle Jack
- Features 50 Ton Capacity, A Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, A Compact Yet Powerful Air Turbo Motor Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly, and Safely, All Air Bottle Jacks Have Chrome Plated Rams to Help Extend Seal Life, Effortless Air Operation will Greatly Reduce Operator Fatigue and Speed Up the Efficiency of Garage Work, Versatile 'Quick Connector' Design Provides for Easy Removal of Air Hose from Air Motor Allowing Compact Storage or Remote Operation
- Application Garage Work
- Overall Width 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shinn Fu
- MFR # BH2500
- Zoro # G1561449
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Dimensions
Overall Width | 7 3/8 in |
Extended Height | 19 in |
Minimum Height | 12 in |
Details
Item | Air/ Manual Hydraulic Jack |
Lifting Capacity | 50 Tons |
Type | Air Actuated Bottle Jack |
Features | 50 Ton Capacity, A Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, A Compact Yet Powerful Air Turbo Motor Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly, and Safely, All Air Bottle Jacks Have Chrome Plated Rams to Help Extend Seal Life, Effortless Air Operation will Greatly Reduce Operator Fatigue and Speed Up the Efficiency of Garage Work, Versatile 'Quick Connector' Design Provides for Easy Removal of Air Hose from Air Motor Allowing Compact Storage or Remote Operation |
Application | Garage Work |
Jack Type | Bottle Jack |
Load Capacity | 50 ton |
Duty Rating | Extra-Heavy Duty |
Power Source | Mechanical |
Lifting Actuator | Air |
Description
50 Ton Air/ Manual Hydraulic Jack, Jack Type Bottle Jack, Load Capacity 50 ton, Lifting Actuator Air, Power Source Mechanical, Minimum Height 12 in, Extended Height 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-13/16" Outside dia. (PA10354)
- MASTERCOOL CHARGING HOSE 72" BLACK 3/8" (ME94172)
- GATES Tri-Power Belts, AX37 (AX37)
- FLEETGUARD Fuel FilterWater Seperator (FS19914)
- SHINN FU 8 Ton Air Actuated Jack (44981C)
- SHINN FU Air/ Manual Svc Jack 20 T (22201)
- INTEGRATED SUPPLY NETWORK OTC 10-Ton Combination Air Lift & Stand (1591B)
- OMEGA Magic Lift Service Jack, 3.5Ton (27035)
- SFA COMPANIES Hein-Werner 4 Ton Service Jack - HW93657 (HW93657)
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- ATD TOOLS 2 In. Ton Low Profile Service Jack (ATD-7317)
- Shinn Fu Floor Jacks