Shop All Stroboscopes
Shimpo
XenonLightStroboscope, 0.1 fpm, LED
Mfr # DT-311D-KIT
Zoro # G311131100
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm)
- Includes 3 Pin Female M16 Threaded Connector, 9.8 ft Power Cable, Carrying Case, Spare Flashtube, Top and Bottom Handles
- Phase Shift No Phase Shift
- Minimum Flashes per Minute 60 fpm
- Body Style Full Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # DT-311D-KIT
- Zoro # G311131100
- Country of Origin China
- Category Stroboscopes
Details
Item | Xenon Light Stroboscope |
Resolution | 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm) |
Includes | 3 Pin Female M16 Threaded Connector, 9.8 ft Power Cable, Carrying Case, Spare Flashtube, Top and Bottom Handles |
Phase Shift | No Phase Shift |
Minimum Flashes per Minute | 60 fpm |
Body Style | Full Size |
External Triggers | Input |
Maximum Flash Duration | 30 usec |
Maximum Flashes per Minute | 12,000 fpm |
Minimum Flash Duration | 10 usec |
Calibration Certificate Type | Available Separately |
Digital Display Screen Type | LED |
Description
Xenon Light Stroboscope, Includes 3 Pin Female M16 Threaded Connector, 9.8 ft Power Cable, Carrying Case, Spare Flashtube, Top and Bottom Handles, Resolution 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm), Digital Display Screen Type LED, Maximum Flashes per Minute 12,000 fpm, Minimum Flashes per Minute 60 fpm, Maximum Flash Duration 30 usec, Calibration Certificate Type Available Separately, Phase Shift No Phase Shift, Minimum Flash Duration 10 usec, External Triggers Input
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Plastic, Black (4EFC3)
- GENERAL TOOLS Digital Solar Power Meter (DBTU1300)
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-735)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-5100)
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- SHIMPO Portable Stroboscope w/Recharge Battery (DT-3015N)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-4000)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.05% Acc (ST-1100)
- FLUKE Digital LED Stroboscope, 30-300,000 fpm (FLUKE-820-2)
- Shimpo Stroboscopes