Shop All Stroboscopes
Shimpo
XenonLightStroboscope, 0.1 fpm, LED
Mfr # DT-3015N
Zoro # G511131122
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm)
- Includes Charger Adapter, Input Signal Connector
- Maximum Flashes per Minute 35,000 fpm
- Maximum Flash Duration 20 usec
- Calibration Certificate Type Available Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shimpo
- MFR # DT-3015N
- Zoro # G511131122
- Country of Origin Japan
- Category Stroboscopes
Details
Item | Xenon Light Stroboscope |
Resolution | 1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm) |
Includes | Charger Adapter, Input Signal Connector |
Maximum Flashes per Minute | 35,000 fpm |
Maximum Flash Duration | 20 usec |
Calibration Certificate Type | Available Separately |
Minimum Flashes per Minute | 30 fpm |
Power Source | Battery |
Digital Display Screen Type | LED |
Body Style | Full Size |
Description
Xenon Light Stroboscope, Includes Charger Adapter, Input Signal Connector, Resolution 1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm), Digital Display Screen Type LED, Maximum Flashes per Minute 35,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 20 usec, Power Source Battery, Calibration Certificate Type Available Separately, Body Style Full Size
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Single Output DC Power Supply (382200)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-6000-psi/kg/cm2)
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit (NCVT5KIT)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B3000)
- SHIMPO Portable Stroboscope w/Recharge Battery (DT-3015N)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-5100)
- SHIMPO Stroboscope, LCD, 1125 Lux, 3 Hours (DT-326B)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-735)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-4000)
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-021)
- Shimpo Stroboscopes