Shop All Force Gauges
Shimpo
Wedge Grip, M6 Thread
Mfr # FG-M6WDG50U
Zoro # G5777432
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Wedge Grip,M6 Thread
- Overall Length 1 9/10 in
- Compatible Product Type Force Gauges
- Product Type Wedge Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M6WDG50U
- Zoro # G5777432
- Country of Origin Japan
- Category Force Gauges
Dimensions
Overall Length | 1 9/10 in |
Overall Height | 3 1/5 in |
Details
Item | Wedge Grip |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Wedge Grip,M6 Thread |
Compatible Product Type | Force Gauges |
Product Type | Wedge Grip |
Description
Wedge Grip, Product Type Wedge Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 1 9/10 in, Overall Height 3 1/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 12" (58-012-1M)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX7)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50319-K)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- SHIMPO Aluminum Notched Head, M6 Thread (FG-M6GV-AL)
- SHIMPO Mechanical Force Gauge, Analog, 98N (MFD-04)
- SHIMPO Digital Force Gauge, 0.5 lb., 4 Digit LCD (FGE-0.5XY)
- SHIMPO Digital Force Gauge, 20 lb., 4 Digit LCD (FGE-20XY)
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. (FG-7000L-S-1)
- SHIMPO Force Gauge, S-Beam Load Cell, 2250 lb. (FG-7000L-S-10)
- Shimpo Force Gauges