Shop All Electronic Torque Meters
Shimpo
Torque Meter, Dot Matrix LCD, 1000 Hz
Mfr # FG-7000T-3
Zoro # G5090167
Free Shipping & Returns
$1,192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Centimeter-Kilogram, Inch-Pound , Newton-Centimeter, Newton-Meter
- Drive Size 5/64 in to 33/64 in
- Torque Range 0.01 in-lb to 10 N-m
- Length 2 7/8 in
- Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shimpo
- MFR # FG-7000T-3
- Zoro # G5090167
- Country of Origin China
- Category Electronic Torque Meters
Dimensions
Drive Size | 5/64 in to 33/64 in |
Length | 2 7/8 in |
Width | 2 7/8 in |
Overall Length | 2 29/32 in |
Overall Height | 5 45/64 in |
Overall Width | 1 13/32 in |
Details
Item | Digital Torque Meter |
Torque Measurement Type | Centimeter-Kilogram, Inch-Pound , Newton-Centimeter, Newton-Meter |
Torque Range | 0.01 in-lb to 10 N-m |
Accuracy | +/- 0.3% F.S. |
Measuring Units | N-m, Ncm, cm-kgf, in-lbf |
For Use With | Wide Variety of Products |
Features | USB Data Output, RS-232 Output, Programmable High and Low Limits |
Visual/Audible Indicators | Audible Tone, Light Indicator |
Display | Dot Matrix LCD with LED Backlight |
Power Source | AC/DC Adapter |
Includes | (1) Carrying Case, (1) Power Adapter, (1) USB Cable |
Material | Aluminum |
Minimum Torque | 0.01 in-lb |
Color | Blue, White |
Nonsparking | No |
Measurement Type | SAE/Metric |
Maximum Torque | 10 N-m |
Weight | 3.7 lb |
Description
Digital Torque Meter, Drive Size 5/64 in to 33/64 in, 0.01 in-lb to 10 N-m, Visual/Audible Indicators Audible Tone, Light Indicator, Overall Length 2 29/32 in, Blue, White, Aluminum, SAE/Metric, Measuring Units N-m, Ncm, cm-kgf, in-lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6398)
- HHIP MT2-70 Degree 2 1/2" Bull Nose Live Center (3900-5010)
- KLEIN TOOLS 41 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Bits and Bags (80141)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- SHIMPO TTC Rundown Adapter, 17.7 in-lb Capacity (TTC-RD-2)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- PROTO Electronic Torque Meter, LCD, 9V Battery (J6360B)
- Shimpo Electronic Torque Meters