Shop All Electronic Torque Meters
Shimpo
Torque Meter, Dot Matrix LCD, 1000 Hz
Mfr # FG-7000T-1
Zoro # G5090185
product price: $1,102.50
/ea
Free Shipping & Returns
$1,102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Centimeter-Kilogram, Inch-Pound , Newton-Centimeter, Newton-Meter
- Drive Size 1/32 in to 25/64 in
- Length 5.7 in (Display) 6.1 in (Torque Chuck)
- Width 1.7 in (Torque Chuck) 2.9 in (Display)
- Power Source AC/DC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-7000T-1
- Zoro # G5090185
- Country of Origin China
- Category Electronic Torque Meters
Dimensions
Drive Size | 1/32 in to 25/64 in |
Length | 5.7 in (Display) 6.1 in (Torque Chuck) |
Width | 1.7 in (Torque Chuck) 2.9 in (Display) |
Overall Length | 2 29/32 in |
Overall Width | 1 13/32 in |
Overall Height | 5 45/64 in |
Details
Item | Digital Torque Meter |
Torque Measurement Type | Centimeter-Kilogram, Inch-Pound , Newton-Centimeter, Newton-Meter |
Torque Range | 0.005 in-lb to 1 N-m |
Power Source | AC/DC Adapter |
Visual/Audible Indicators | Audible Tone, Light Indicator |
Includes | (1) Carrying Case, (1) Power Adapter, (1) USB Cable |
Display | Dot Matrix LCD with LED Backlight |
Measuring Units | N-m, Ncm, cm-kgf, in-lbf |
For Use With | Wide Variety of Products |
Features | USB Data Output, RS-232 Output, Programmable High and Low Limits |
Accuracy | +/- 0.3% F.S. |
Measurement Type | SAE/Metric |
Minimum Torque | 0.005 in-lb |
Material | Aluminum |
Maximum Torque | 1 N-m |
Nonsparking | No |
Weight | 3.7 lb |
Color | Blue, White |
Description
Digital Torque Meter, Drive Size 1/32 in to 25/64 in, 0.005 in-lb to 1 N-m, Visual/Audible Indicators Audible Tone, Light Indicator, Overall Length 2 29/32 in, Blue, White, Aluminum, SAE/Metric, Measuring Units N-m, Ncm, cm-kgf, in-lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- BAREBONES LIVING Tool Bag, Gathering Bag - Slate Gray, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- KRAFT TOOL Aluminum Hawk w/Pro, 13-1/2" x 13-1/2 (PL524PF)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-2)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- SHIMPO TTC Rundown Adapter, 17.7 in-lb Capacity (TTC-RD-2)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- Shimpo Torque Wrenches