Shop All Force Gauge Accessories
Shimpo
Tape Grip, M6 Thread
Mfr # FG-M6TAP30U
Zoro # G1800382
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Tape Grip,M6 Thread
- Overall Height 2 7/10 in
- Compatible Product Type Force Gauges
- Overall Length 2 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M6TAP30U
- Zoro # G1800382
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Height | 2 7/10 in |
Overall Length | 2 4/5 in |
Details
Item | Tape Grip |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Tape Grip,M6 Thread |
Compatible Product Type | Force Gauges |
Product Type | Tape Grip |
Description
Tape Grip, Product Type Tape Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 2 4/5 in, Overall Height 2 7/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wrist Strap, Adjust, Elastic, 6 ft. Cord (09100)
- POMONA ELECTRONICS 4 ft. Modular Test Lead Kit, CAT III 600V Instrument Safety Rating (6481)
- FLUKE AC Clamp On Current Probe, 800A (Fluke-i800)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Silver (301L254C/3JJJ100)
- SHIMPO Lever Stand, 110 lbs Capacity (FGS-100L)
- SHIMPO Tensile Grip Base, 187 lb. Capacity (FG-TEN7B)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- SHIMPO Cord & Twine Grip, M10 Thread (FG-M10TWN500U)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO Film Grip, 50mm Wide, M6 Thread (FG-M6FLM50U)
- MARK-10 Miniature Wedge Grip, #10-32F (G1062)
- Shimpo Force Gauge Accessories