Shop All Tachometers
Shimpo
Tachometer, Contct/Noncntct, 6 to 25000RPM
Mfr # MT-200
Zoro # G0383848
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact and Noncontact
- Contact RPM Range 6 to 25,000
- Noncontact RPM Range 6 to 99,999
- Speed (FPM) 0 to 6560
- Indicator Low Battery, Over Range Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # MT-200
- Zoro # G0383848
- Country of Origin Philippines
- Category Tachometers
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.006 Percent of Reading +/-0.5 Digit, RPM Resolution 0.001 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 6 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 6 RPM, Maximum Non-Contact Distance 2 ft, Minimum Non-Contact Distance 1/4 in, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 3 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- ZORO SELECT Modular Silicone Test Leads, 52 In (4WRA7)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L15#)
- FLUKE Test Lead Set (TLS430)
- SHIMPO Tachometer, 5 Digit LED, NIST (DT-107A-12KMW)
- SHIMPO Tachometer, Relay/Analog Out, 9-35 VDC (DT-501XD-CPT-FVC)
- SHIMPO Tachometer, Contact, 1 to 25000 RPM (MT-100)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12KMW)
- SANWA Digital Rotational Tachometer - Non-Contact (SE300)
- Shimpo Tachometers