Shop All Tachometers
Shimpo
Tachometer, 6 to 99,999 rpm
Mfr # DT-207LR
Zoro # G5302114
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 5 Digit LED
- Contact RPM Range 0.8 to 25,000
- Working Distance 20 ft
- Speed (FPM) 0.40 to 12,500
- Light Source Laser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # DT-207LR
- Zoro # G5302114
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Description
Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.8 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 6 RPM, Maximum Non-Contact Distance 20 ft, Minimum Non-Contact Distance 1 in, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0.4 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lead Adapters, Red and Black, 3-Foot (69359)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW5)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L5000#)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12KMW)
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- SHIMPO Panel Tachometer, Analog Out, 100-240VAC (DT-501XA-FVT)
- SHIMPO Panel Tachometer, Analog Out, 9-35 VDC (DT-501XD-FVT)
- SHIMPO Panel Tachometer, Relay Out, 100-240VAC (DT-501XA-CPT)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR-S12)
- STENS Wireless Tachometer RPM to 19,990 with 1/2 second update (750-910)
- Shimpo Tachometers