Shop All Tachometers
Shimpo
Tachometer, 5 Digit LCD, NIST
Mfr # DT-105A-12KMW
Zoro # G1155968
product price: $405.00
/ea
Free Shipping & Returns
$405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Contact RPM Range 0.10 to 25,000
- Speed (FPM) 0.10 to 25,000
- Standards CE
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # DT-105A-12KMW
- Zoro # G1155968
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.1 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0.05 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942)
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A)
- SHIMPO Tachometer, Contct/Noncntct, 6 to 25000RPM (MT-200)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR-S12)
- SHIMPO Tachometer, Relay/Analog Out, 9-35 VDC (DT-501XD-CPT-FVC)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A-S12)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12CBL)
- REED INSTRUMENTS Compact Photo Tachometer and Counter (R7050)
- Shimpo Tachometers