Shop All Tachometers
Shimpo
Tachometer, 5 Digit LCD, 1.6 ft. Distnce
Mfr # PT-110
Zoro # G1722572
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Noncontact
- Noncontact RPM Range 2 to 99,999
- Display 5 Digit LCD
- Working Distance 1.6 ft
- Calibration Certificate Available Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # PT-110
- Zoro # G1722572
- Country of Origin China
- Category Tachometers
Dimensions
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM Not Applicable, Minimum Contact RPM Not Applicable, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2.5 RPM, Maximum Non-Contact Distance 1 3/4 ft, Minimum Non-Contact Distance 1/4 in, Calibration Certificate Type Available Separately, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Includes Hard Carrying Case, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Fuse Buddy Tester, ATC Blade (304B)
- DWYER INSTRUMENTS Manometer Kit, Digital, 40.00 In WC (477AV-2)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204B)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- SHIMPO Panel Tachometer, Relay Out, 100-240VAC (DT-501XA-CPT)
- SHIMPO Tachometer, 1000 Readings, Laser Light (DT-2100)
- SHIMPO Tachometer, 5 Digit LED, NIST (DT-107A-12KMW)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12CBL)
- SHIMPO Panel Tachometer, Analog Out, 100-240VAC (DT-501XA-FVT)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A-S12)
- TRIPLETT Laser Photo Tachometer (TA150)
- Shimpo Tachometers