Shop All Tachometers
Shimpo
Tachometer, 0.16 to 6561 Speed FPM
Mfr # PT-121
Zoro # G1453809
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Contact RPM Range 0.5 to 19,999
- Speed (FPM) 0.16 to 6561
- Standards CE
- Velocity 0.16 to 6559.6 ft/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # PT-121
- Zoro # G1453809
- Country of Origin China
- Category Tachometers
Dimensions
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 6,559.6 fpm, Minimum Velocity Measured 0.16 fpm, Includes Large Cone Adapter, Hard Carrying Case, Small Cone Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- KLEIN TOOLS FUSE 5X20 500MA 600V MM400 (69033)
- WINTERS Water Test Gauge, 2.5 in., 0 to 300 psi (PETW217LF)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A)
- SHIMPO Tachometer, Relay/Analog Out, 9-35 VDC (DT-501XD-CPT-FVC)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A-S12)
- SHIMPO Tachometer, 1000 Readings, Laser Light (DT-2100)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12KMW)
- SHIMPO Tachometer, 0.5 to 19,999 RPM Range (PT-122)
- SHIMPO Panel Tachometer, Analog Out, 100-240VAC (DT-501XA-FVT)
- Shimpo Tachometers